Shop All Kitchen Faucets
Victorian
4" Mount, 2 Hole KB1495AL Bar Faucet
Mfr # KB1495AL
Zoro # G3067348
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Oil Rubbed Bronze
- Number of Handles 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorian
- MFR # KB1495AL
- Zoro # G3067348
- UPC # 663370023309
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KB1495AL Bar Faucet |
Description
Item KB1495AL Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Pressure Regulator, Air Rgltr 15 PSI1 Bar (MPR1-1)
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T8R9-4-45A)
- ZORO SELECT 3/4" FNPT Galvanized 45 Degree Elbow (5P834)
- ZURN Reduced Pressure Zone Backflow Preventer (34-975XL)
- VICTORIAN 4" Mount, 2 Hole KB495AL 4" Centerset High-Arch Bar Fauce (KB495AL)
- PUR FCT WTR FLTR 1PK (RF33751V2)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Fountain, Outdoor, Stone, Sanitary (LK500GN05L2)
- MOEN Align One-Handle Pulldown Bar Faucet (5965)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet (101-DST)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet (978-RB-DST)
- SHARPTOOLS X-210P Kohler; 0.5 x 27 in. Thread; Faucet Seat (SH565671)
- Victorian Kitchen Faucets