Shop All Cutting Attachments
Victor
Welding Torch, 11 in., Heavy Duty
Mfr # 0382-0015
Zoro # G6445564
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Length 11 in
- Length (In.) 11
- Features Built-In Reverse Flow Check Valves for Added Safety
- Inlet Connection 9/16"-18 B RH, 9/16"-18 B LH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0382-0015
- Zoro # G6445564
- UPC # 716352101332
- Country of Origin Mexico
- Category Cutting Attachments
Dimensions
Length | 11 in |
Length (In.) | 11 |
Handle Dia. | 27/32 in |
Overall Length | 11 in |
Handle Diameter | 27/32 in |
Inlet Connection Size | 9/16"-18 |
Hose Fitting Size | B |
Description
Torch Handle, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Torch Series HD 310C, Hose Fitting Size B, Inlet Connection Size 9/16 In.-18, Maximum Welding Thickness 5/8 in, Overall Length 11 in, Inlet Connection Gender Male, Inlet Thread Direction Left Hand, Inlet Connection Type UNF, Weight 28 oz, Torch Style Victor, Compatible Heating Tip Series 55, MFA, MFN, Compatible Welding and Brazing Tip Series DFE, FE, RTE, UN, W, Compatible Cutting Attachment CA 2460
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER316LSI, 10 lb. (20AP22)
- WELD-AID LUBE-MATIC® 007061 Kleener Pads PK6 Red kleener pads for all wires (007061)
- POWERWELD Auto-Ignite Hand Torch, Propane/MAPP (PW8000T)
- XTRWELD 309L Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL309L062-1DP)
- VICTOR Nozzle, Welding, 1-W-J (0325-0084)
- VICTOR Heating Nozzle, 4-MFA Series (0323-0250)
- VICTOR Nozzle, Welding, 4-W (0323-0130)
- VICTOR Cutting Tip, 3-GPN, 4 Size, Natural Gas, Propane (0333-0403)
- VICTOR Nozzle, Welding, 00-W-1 (0324-0069)
- VICTOR Nozzle, Welding, 1-W-1 (0324-0071)
- GENTEC Victor Style High Speen Machine Torch Tip Size 3 for Propylene (173CHP)
- Victor Cutting Attachments