Shop All Regulators
Victor
Welding Tip, 1 Piece, Size 4, Acetylene
Mfr # 0311-0588
Zoro # G6593212
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Oxygen Flow 6 to 11 scfh
- For Use With Replacement Tip Ends 300, 100, J Series Torch Handles
- Acetylene Pressure 4 to 7 psig
- Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # 0311-0588
- Zoro # G6593212
- UPC # 716352024020
- Country of Origin Mexico
- Category Regulators
Dimensions
Size | 4 |
Tip Size | 4 |
Overall Length | 1 7/8 in |
Thread Size | 5/16"-27 |
Drill Size | 49 |
Description
Welding Tip, Compatible Fuel Type Acetylene, Tip Series TE, Compatible Torch Series 100, 300, J, Drill Size 49, Tip Size 4, Minimum Welding Thickness 1/4 in, Maximum Welding Thickness 3/4 in, Minimum Brazing Capacity 1 in, Maximum Brazing Capacity 2 in, Compatible Manufacturer Victor, Compatible Tip Mixer Manufacturer Model Number UN, UN-1, UN-J, Application Brazing, Welding, Compatible Torch Manufacturer Part Number 100 FC, 100FP, 103-01FP, 315FC, H 315FC, J-28, J-40, WH350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Heating Tip, Oxy-Acetylene, MFA-1, 8 (TYPE29-8)
- LINCOLN ELECTRIC Innershield Contact Tip 3/32 Severe Duty (KP2100-3B1)
- HARRIS Quick Disconnect, Pk2 (26-QCR R & L)
- AMERICAN TORCH TIP Nozzle Coarse Thread 3/4", Pk2 (25CT-75)
- VICTOR Gas Regulator, Single Stage, CGA-346, 5 to 125 psi, Use With: Air (0781-0532)
- VICTOR Specialty Gas Regulator, Single Stage, CGA-200, 0 to 15 psig, Use With: Acetylene (0781-4240)
- VICTOR Regulator (0781-4227)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 40 psi, Use With: Liquefied Propane (0781-0589)
- VICTOR Cutting Tip, 2 Piece, Size 1, Propylene (0333-0263)
- VICTOR Regulator, Flowmeter, Medium-Duty, Air, Nitrogen Gas (1000-0268)
- VICTOR Welding Tip, 1 Piece, Size 00, Acetylene (0311-0472)
- Victor Regulators