Shop All Regulators
Victor
Welding Tip, 1 Piece, Size 2, Acetylene
Mfr # 0311-0475
Zoro # G6752191
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Acetylene Flow 5 to 10 scfh
- Tip Size 2
- Series TE
- Fuel Pressure 3 to 5 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0311-0475
- Zoro # G6752191
- UPC # 716352062718
- Country of Origin Mexico
- Category Regulators
Dimensions
Tip Size | 2 |
Size | 2 |
Overall Length | 1 1/2 in |
Thread Size | 5/16"-27 |
Drill Size | 56 |
Description
Welding Tip, Compatible Fuel Type Acetylene, Tip Series TE, Compatible Torch Series 100, 300, J, Drill Size 56, Tip Size 2, Minimum Welding Thickness 1/8 in, Maximum Welding Thickness 3/4 in, Maximum Brazing Capacity 1 in, Compatible Manufacturer Victor, Compatible Tip Mixer Manufacturer Model Number UN, UN-1, UN-J, Application Brazing, Welding, Compatible Torch Manufacturer Part Number 100 FC, 100FP, 103-01FP, 315FC, H 315FC, J-28, J-40, WH350, Flame Type Brazing Long Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 6 ft. H x 8 ft. W (535-6X8)
- MILWAUKEE TOOL M12 Soldering Iron Pointed Tip (49-80-0400)
- WELD-AID Wa Nozzle Kleen #2-16 Oz007022 (388-007022)
- AMERICAN TORCH TIP Cup Gasket, 598882, PK2 (598882)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 5 to 125 psi, Use With: Natural Gas, Propane (0781-3632)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-0527)
- VICTOR Cutting Tip, 2 Piece, Size 2, Propane/NG (0333-0304)
- VICTOR Specialty Gas Regulator, Single Stage, CGA-200, 0 to 15 psig, Use With: Acetylene (0781-4240)
- VICTOR Flowmeter (1000-0258)
- VICTOR Welding Tip, 1 Piece, Size 10, Acetylene (0311-0593)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, CGA-580, 0 to 150 psi (213-4109)
- Victor Regulators