Shop All Regulators
Victor
Welding Tip, 1 Piece, Size 0, Acetylene
Mfr # 0311-0473
Zoro # G6788731
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Type 1 Piece
- For Use With Replacement Tip Ends 300, 100, J Series Torch Handles
- Acetylene Flow 2 to 4 scfh
- Oxygen Pressure 3 to 5 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # 0311-0473
- Zoro # G6788731
- UPC # 716352062534
- Country of Origin Mexico
- Category Regulators
Dimensions
Size | 0 |
Tip Size | 0 |
Overall Length | 1 1/2 in |
Drill Size | 65 |
Thread Size | 5/16"-27 |
Description
Welding Tip, Compatible Fuel Type Acetylene, Tip Series TE, Compatible Torch Series 100, 300, J, Drill Size 65, Tip Size 0, Minimum Welding Thickness 5/64 in, Maximum Welding Thickness 3/4 in, Minimum Brazing Capacity 1/8 in, Maximum Brazing Capacity 1/2 in, Compatible Manufacturer Victor, Compatible Tip Mixer Manufacturer Model Number UN, UN-1, UN-J, Application Brazing, Welding, Compatible Torch Manufacturer Part Number 100 FC, 100FP, 103-01FP, 315FC, H 315FC, J-28, J-40, WH350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Digital Soldering Station, 65W (WX1012N)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14H-35)
- ZORO SELECT Medium/Heavy Duty Portable Welding/Cutting/Brazing Outfit, AMERIFLAME Series, Acetylene (TI350T)
- XTRWELD E7018-A1 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE7018A1093-10)
- VICTOR Cutting Tip, 1 Piece, Size 4, Acetylene (0330-0007)
- VICTOR Welding Tip, 1 Piece, Size 5, Acetylene (0311-0589)
- VICTOR Gas Regulator, Two Stage, CGA-580, 10 to 200 psi, Use With: Inert (0780-0943)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 40 psi, Use With: Liquefied Propane (0781-0589)
- VICTOR Cutting Tip, 2 Piece, Size 1, Propane/NG (0333-0365)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 5 to 125 psi, Use With: Natural Gas, Propane (0781-3632)
- VICTOR Welding Tip, 1 Piece, Size 1, Acetylene (0311-0474)
- Victor Regulators