Shop All Regulators
Victor
Welding Nozzle, 2 Piece, Size 6, Acetylene
Mfr # 0323-0132
Zoro # G7243537
original price:
$123.09
13% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Acetylene Flow 25 to 45 scfh
- Type 2 Piece
- Flame Type Brazing Long Cone
- Tip Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0323-0132
- Zoro # G7243537
- UPC # 716352082358
- Country of Origin Mexico
- Category Regulators
Dimensions
Tip Size | 6 |
Size | 6 |
Drill Size | 36 |
Description
Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W, Compatible Torch Series 300, Drill Size 36, Tip Size 6, Minimum Welding Thickness 3/4 in, Maximum Welding Thickness 1 1/2 in, Minimum Brazing Capacity 2 in, Maximum Brazing Capacity 3 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 25DV27, 54TA03, Compatible Torch Manufacturer Part Number 315FC, 72L11, 72L9, H 315FC, WH360, WH360L, Flame Type Brazing Long Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-1)
- POWERWELD Standard Tip Cleaner Set (TC-1)
- POWERWELD Screw Type Ground Clamp, 600A (GCC-600)
- TURBOTORCH Nozzle, Welding, 4-W-J (0387-0044)
- VICTOR Regulator, Light-Duty, Single Stage (0781-2743)
- VICTOR Cutting Tip, 1 Piece, Size 1, Acetylene (0330-0199)
- VICTOR Regulators, Single Stage, 1/4 in FNPT, 1 to 22 psi, Use With: Non-Corrosive, Non-Toxic (4000-9376)
- VICTOR Regulator, High Pressure, Single Stage, Specialty Gas (5641-8461)
- VICTOR Tip Accessory, 1 Piece, Size 10 (0311-0230)
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene (0331-0035)
- VICTOR Welding Tip, 1 Piece, Size 0, Acetylene (0311-0473)
- Victor Regulators