Victor

VICTOR Plunger Mole Trap (Discontinued)


This Product is Discontinued
Shop for all Animal Repellents & Traps

Key Features

  • Outside Diameter 1.84
  • Overall Width 4.6
  • Overall Length 13.6
  • Overall Height 4.1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Diameter 1.84
Overall Width 4.6
Overall Length 13.6
Overall Height 4.1

Description

The Plunger Mole Trap provides a simple, hassle-free way to eliminate mole damage to your plants and lawn. Simply set the trap and insert it into the ground over an active tunnel. When the mole passes through the tunnel, the trap is triggered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.