Shop All Regulators
Victor
VICTOR NH3/Cl/HBr/HCl/NO2 Regulator
Mfr # SGS600-03-05-05-05-145-00-A
Zoro # G104262295
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection CGA 330
- Outlet Connection 1/4 in NPT F
- Application Gas Chromatography, High Purity Carrier Gases, High Purity Chamber Pressurization, Toxic and Corrosive Gases, Zero, Span and Calibration Gases
- Body Material 316L Stainless Steel
- Features Encapsulated Seat Design, Fitted Pressure Relief Valve, Low Wetted Surface Area, Six Port Configuration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # SGS600-03-05-05-05-145-00-A
- Zoro # G104262295
- UPC # 716352581257
- Country of Origin United Kingdom
- Category Regulators
Dimensions
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Description
Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Ammonia, Chlorine, Hydrogen Bromide, Hydrogen Chloride, Nitrogen Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, PK10 (14-30)
- UNIWELD Cutting Attachment (780)
- FORNEY Plasma Cutter 20A (251)
- OPTREL Auto Darkening Welding Helmet, Silver (1006.500)
- VICTOR Welding Tip, 1 Piece, Size 10, Acetylene (0311-0593)
- VICTOR Flowmeter (1000-0258)
- VICTOR Regulator (0781-9410)
- VICTOR Cutting Tip, 1 Piece, Size 0, Acetylene (0330-0109)
- VICTOR Cutting Tip, 1 Piece, Size 4, Acetylene (0330-0007)
- VICTOR VICTOR G250 Oxy Single Stage Regulator (0781-9406)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Compressed Air (KH1102)
- Victor Regulators