Shop All Regulators
Victor
VICTOR NH3/Cl/HBr/HCl/NO2 Regulator
Mfr # SGS600-03-03-05-05-154-00-A
Zoro # G004262302
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection CGA 660
- Outlet Connection 1/4 in NPT F
- Diaphragm Material 316L Stainless Steel
- Features Encapsulated Seat Design, Fitted Pressure Relief Valve, Low Wetted Surface Area, Six Port Configuration
- Application Gas Chromatography, High Purity Carrier Gases, High Purity Chamber Pressurization, Toxic and Corrosive Gases, Zero, Span and Calibration Gases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # SGS600-03-03-05-05-154-00-A
- Zoro # G004262302
- UPC # 716352593441
- Country of Origin United Kingdom
- Category Regulators
Dimensions
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 1/4 in |
Description
Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Ammonia, Chlorine, Hydrogen Bromide, Hydrogen Chloride, Nitrogen Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- TILLMAN 90 Oz. Green Helmet Drape, Snap (6013)
- POWERWELD Round Wire Lube Pads, Untreated (PW7061)
- TECHSPRAY Contact Cleaner (1622-13S)
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-3629)
- VICTOR Regulator, Flowmeter, Light-Duty, Argon, Carbon Dioxide Gas (0781-2723)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 2 to 40 psi, Use With: Natural Gas, Propane (0781-3631)
- VICTOR Regulators, Single Stage, CGA 350, 1 to 150 psi, Use With: Hydrogen, Methane (4000-9388)
- VICTOR Gas Regulator, Single Stage, CGA-320, 0 to 40 psi, Use With: Carbon Dioxide (0781-3642)
- VICTOR Regulators, Single Stage, CGA 320, 1 to 150 psi, Use With: Carbon Dioxide (4000-0053)
- CAMCO TWO STAGE REGULATOR-HORIZONTAL WITH POL, CLAMSHELL (59333)
- Victor Regulators