Shop All Regulators
Victor
VICTOR G250 Oxy Single Stage Regulator
Mfr # 0781-9400
Zoro # G800404654
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 5 psig to 150 psig
- Inlet Connection CGA 540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-9400
- Zoro # G800404654
- UPC # 716352567978
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.5 in |
Body Diameter | 2.5 in |
Outlet Connection Size | 9/16"-18 |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.825"-14 |
Description
Oxygen Single Stage Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Female, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 540
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 80 Amps (5-2555)
- 3M PELTOR Headset W PTT HH (MT74H52P3E-111)
- PLATO Solder Tip, Screwdriver, 0.031 In/0.8 mm (EW-301)
- WILSON Wilson Transparent Welding Curtains (36278)
- VICTOR Cutting Tip, 2 Piece, Size 1, Propane/NG (0333-0365)
- VICTOR Regulator, Medium-Duty, Two Stage, Oxygen Gas (0781-3506)
- VICTOR Gas Regulator, Single Stage, CGA 580, 0 to 40 psi, Use With: Argon (0781-3641)
- VICTOR Brazing Nozzle (0387-0039)
- VICTOR Flowmeter (1000-0258)
- VICTOR Gas Regulator, Single Stage, CGA 300, 2 to 15 psi, Use With: Acetylene (0781-3603)
- VICTOR Regulator (0781-9410)
- Victor Regulators