Shop All Regulators
Victor
VICTOR Ar/CO2/He/N/O Regulator
Mfr # LGT500-03-03-03-03-104-00-A
Zoro # G404262292
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection CGA 580
- Outlet Connection 1/4 in NPT F
- Features Encapsulated Seat Design, Low Wetted Surface Area, Six Port Configuration
- Application Analytical Process, Gas Chromatography, High Purity Gas Handling, Laboratory Research, Process Analyzers
- Body Material Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # LGT500-03-03-03-03-104-00-A
- Zoro # G404262292
- UPC # 716352579827
- Country of Origin United Kingdom
- Category Regulators
Dimensions
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 1/4 in |
Description
Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.995 Percent, Body Finish Nickel Plated, Body Material Brass
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Light Surface Cleaner, 16.9 oz. (54A073)
- MILLER ELECTRIC Tip, Slip, Contact, .030, PK5 (050638)
- XTRWELD 316L Filler Metal, 0.023, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP316L023-2DP)
- WELLER Soldering Tip, PK 3 (WLTCH60IR80)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 5 to 125 psi, Use With: Natural Gas, Propane (0781-3632)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-0527)
- VICTOR Cutting Tip, 2 Piece, Size 1, Propane/NG (0333-0365)
- VICTOR Heating Nozzle, 1 Piece, Size 10 (0323-0302)
- VICTOR Regulators, Single Stage, CGA 350, 1 to 150 psi, Use With: Hydrogen, Methane (4000-9388)
- VICTOR Regulator, Line, Extra Heavy-Duty, Inert Gas (0780-1221)
- HARRIS Gas Switchover System, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH2004)
- Victor Regulators