Shop All Regulators
Victor
VICTOR Ar/CO2/He/N/O Regulator
Mfr # LGT500-03-03-03-03-102-00-A
Zoro # G704262282
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection CGA 540
- Outlet Connection 1/4 in NPT F
- Diaphragm Material 316L Stainless Steel
- Features Encapsulated Seat Design, Low Wetted Surface Area, Six Port Configuration
- Application Analytical Process, Gas Chromatography, High Purity Gas Handling, Laboratory Research, Process Analyzers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # LGT500-03-03-03-03-102-00-A
- Zoro # G704262282
- UPC # 716352579780
- Country of Origin United Kingdom
- Category Regulators
Dimensions
Inlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Description
Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.995 Percent, Body Finish Nickel Plated, Body Material Brass
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4755-7)
- SIEVERT Hose Adapter, 9/16" (64031)
- OPTREL Helmet Bag, 2 Side Pockets (6000.002)
- WELLER Refill Sponge For No.400 Iron Stand (T455)
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-3629)
- VICTOR Specialty Gas Regulator, Single Stage, CGA-200, 0 to 15 psig, Use With: Acetylene (0781-4240)
- VICTOR Cutting Tip, 2 Piece, Size 3, Propane/NG (0333-0305)
- VICTOR VICTOR Edge Regulator (0781-3601)
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-0583)
- VICTOR Gas Regulator, Single Stage, CGA-320, 5 to 150 psi, Use With: Carbon Dioxide (0781-3615)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-320-6)
- Victor Regulators