Shop All Regulators
Victor
VICTOR Ar/CO2/He/N/O Regulator
Mfr # HPT600-03-03-03-03-104-00-A
Zoro # G604262283
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection CGA 580
- Outlet Connection 1/4 in NPT F
- Application Gas Chromatography, High Purity Carrier Gases, High Purity Chamber Pressurization, Toxic and Corrosive Gases, Zero, Span and Calibration Gases
- Features Encapsulated Seat Design, Low Wetted Surface Area, Six Port Configuration
- Body Material Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # HPT600-03-03-03-03-104-00-A
- Zoro # G604262283
- UPC # 716352580755
- Country of Origin United Kingdom
- Category Regulators
Dimensions
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Description
Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type T-Handle, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent, Helium Leak Integrity Rating 1.00 x 10^-8 cc/sec
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN No6 TIG Weld Alumina Std Nozzle (KP4755-6)
- UNIWELD Welding Brazing Tip (TYPE17-1)
- GOSS KIT, MC ACET REG w/ PLASTIC STAND (KA-125-M12P)
- POWERWELD Airco Style Cutting Tip, Acetylene, #2 (144-2)
- VICTOR Gas Regulator, Single Stage, CGA-510, 5 to 125 psi, Use With: Liquefied Propane (0781-0595)
- VICTOR Cutting Tip, 1 Piece, Size 6, Acetylene (0330-0009)
- VICTOR Gas Regulator, Single Stage, CGA-580, 5 to 125 psi, Use With: Inert (0781-0528)
- VICTOR Regulator (0781-9430)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-0527)
- VICTOR Gas Regulator, Single Stage, CGA-590, 5 to 150 psi, Use With: Air (0781-3614)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1024)
- Victor Regulators