Shop All Regulators
Victor
VICTOR Ar/CO2/He/N/O Regulator
Mfr # HPL600-03-05-00-03-000-00-A
Zoro # G304262279
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection 1/4 in NPT F
- Outlet Connection 1/4 in NPT F
- Application Gas Chromatography, High Purity Carrier Gases, High Purity Chamber Pressurization, Toxic and Corrosive Gases, Zero, Span and Calibration Gases
- Diaphragm Material Neoprene
- Features Encapsulated Seat Design, Low Wetted Surface Area, Six Port Configuration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # HPL600-03-05-00-03-000-00-A
- Zoro # G304262279
- UPC # 716352578370
- Country of Origin United Kingdom
- Category Regulators
Dimensions
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 1/4 in |
Description
Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type T-Handle, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent, Helium Leak Integrity Rating 1.00 x 10^-8 cc/sec
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Tungsten Electrode, Ground, E3 Purple, 1/8 x 7, 10 pc, 10PK (WTE3125)
- VICTOR Cutting Tip, 1 Piece, Size 0, Acetylene (0330-0003)
- AVEN Solder Aid Kit, 6 pcs.. (17524)
- SEELYE Welding Rod, HDPE, 3/16 In, 1 lb, PK24 (900-14003)
- VICTOR VICTOR G250 Oxy Single Stage Regulator (0781-9405)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-3628)
- VICTOR Regulator, Light-Duty, Single Stage (0781-2743)
- VICTOR Gas Regulator, Single Stage, CGA-510, 5 to 150 psi, Use With: Liquefied Propane (0781-3607)
- VICTOR Regulator/Flowmeter, Flowmeter, Argon, Carbon Dioxide Gas (0781-2808)
- VICTOR Regulator, Flowmeter, Medium-Duty, Argon, Helium Gas (0781-1153)
- SMITH EQUIPMENT Gas Regulator, Two Stage, CGA-580, 50 psi, Use With: Helium, Inert, Nitrogen (35-50-580)
- Victor Regulators