Shop All Regulators
Victor
VICTOR Ar/CO2/He/N/O Regulator
Mfr # GPS400-03-03-01-01-054-00-A
Zoro # G504262291
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection CGA 540
- Outlet Connection 1/4 in NPT F
- Application Gas Shielding, Hydrocarbon Service, Pressure Testing, Purging
- Features Encapsulated Seat Design, Five Port Configuration, Low Wetted Surface Area
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # GPS400-03-03-01-01-054-00-A
- Zoro # G504262291
- UPC # 716352604345
- Country of Origin United Kingdom
- Category Regulators
Dimensions
Gauge Diameter | 2 in |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Description
Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.995 Percent, Body Material Brass, Diaphragm Material Neoprene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 1/8" Dia., 1lb (1814-1)
- FORNEY Welding Anti-Spatter, 14.5 Ounce (37027)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90 PSI, 50ft. (907584001)
- XTRWELD E71T-GS Filler Metal, 10Lb. Box priced per pound, Carbon Steel, 0.045 Dia (SP71TGS045-10)
- VICTOR Flowmeter (1000-0258)
- VICTOR Welding Nozzle, 2 Piece, Size 6, Acetylene (0323-0132)
- VICTOR Cutting Tip, 1 Piece, Size 0, Acetylene (0330-0109)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-0043)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 5 to 125 psi, Use With: Natural Gas, Propane (0781-3632)
- VICTOR Cutting Tip, 2 Piece, Size 0, Propane/NG (0333-0302)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-320, 0 to 150 psi, Use With: Carbon Dioxide (223-4102)
- Victor Regulators