Victor 8-Digit Calculator Set With Ecological Wood Storage Box- Set - 10
Mfr # 1407276
Zoro # G204163911
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 1407276
- Zoro # G204163911
- Country of Origin China
- Category Calculators
Description
Victor 108 Calculator Kit includes 10 calculators in biodegradable wood storage box, unlimited transparencies, posters and teacher guide materials. 8-digit calculator which comes in this kit is perfect for classrooms, comparable to TI-108. Calculator which operates on hybrid power is environment friendly, manufactured from 50% recycled plastic. Features an extra large display with 14 mm digit size, basic calculator functions as well as a change sign key, square root key, percent key and 3-key memory. Calculator comes with a protective cover and the kit also includes online fun classroom exercises ideal for use with smart boards or projectors. 10 per set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Desk Sign Holder, Slanted, 8.5X11", Clear (69701)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, Hvy Duty, 3/8" to 3/4" (H-230)
- BETTER OFFICE PRODUCTS 18 Piece Decorative Edge Craft Scissors, 18 Colors and Edge Designs, 6in Length, 25in Blades, 18PK (00618)
- BOSTON Pencil Sharpener Manual (1031LMR)
- VICTOR Desktop Calculator, Large (6700)
- VICTOR Roller, Calc, Red/Blk Ink (IR40T)
- VICTOR Ink Ribbon for Calculator, Black/Red (7010)
- VICTOR Antimicrobial Pocket Calculator, 8 Digit (900)
- VICTOR PL8000 1-Color Prompt Logic Printing Calculator, Black Print, 8 Ln/Sec (PL8000)
- VICTOR Desktop Calculator, 12-Digit, Wh (6400)
- BETTER OFFICE PRODUCTS Ex Large Desktop Calculator, 12-Digit LCD Display, Light Gray, Dual Power W/Included AA Battery (00404)
- Victor Calculators