Victor

Victor 11803A 1180-3A Antimicrobial Desktop Calculator 12-Digit LCD


product price: $36.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Victor
  • MFR # 11803A
  • Zoro # G804112203
  • UPC #
    14751118037
  • Country of Origin China
  • Category Calculators

Description

  • Victor 1180 - 3A AntiMicrobial 12 - Digit Desktop Calculator.
  • Victor 12 - digit antimicrobial desktop calculator.
  • Engineered with an AntiMicrobial agent that reduces the growth of microbes and bacteria on the product that may cause odors and discoloration.
  • Solar powered with battery backup.
  • +/- Switch Key: Yes.
  • Backspace Key: Yes.
  • Cost/Sell/Margin: Yes.
  • Currency Exchange Function: No.
  • Decimal Function: Yes.
  • Display Angle: Fixed.
  • Display Characters Height [Nom]: 16.0 mm.
  • Display Notation: Numeric.
  • Double Zero Key: Yes.
  • Grand Total Key: No.
  • Item Count Function: Yes.
  • Markup/Down Key: No.
  • Memory: 3-Key.
  • Number of Display Digits [Nom]: 12.
  • Percent Add-On/Discount: Yes.
  • Percent Key(s): Yes.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Power Source(s): Battery Solar.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Replacement Batteries: 1.5V Silver Oxide EVE-389BP.
  • Size: 4 3/4 x 6 1/2.
  • Square Root Key: Yes.
  • Tax Calculation: No.
  • Time/Date: No.
  • Total Recycled Content Percent [Nom]: 40 %.
  • Trig/Log Functions: No.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.