Shop All Tire Valves & Valve Caps
Victor
V Ext, 3/4 In, Plstc, PK4
Mfr # 00711-V
Zoro # G3326811
$0.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/4 in
- Material Plastic
- Color Black
- Product Type Valve Extensions
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # 00711-V
- Zoro # G3326811
- UPC # 077231007115
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Length | 3/4 in |
Overall Length | 3/4 in |
Compatible Valve Size | Standard Bore |
Details
Item | Valve Extension |
Material | Plastic |
Color | Black |
Product Type | Valve Extensions |
Cap Shape | Round |
Design | Straight Grip Tire Valve Extenders |
Description
Valve Extension, Product Type Valve Extensions, Design Straight Grip Tire Valve Extenders, Cap Shape Round, Color Black, Overall Length 3/4 in, Compatible Valve Size Standard Bore, Material Plastic, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A PresurFlo Hydraulic Fluid ISO 150 SAE 40- 5 Gallon Plastic Pail (55138)
- CTA MANUFACTURING Pin Spanner Set (8120)
- SMARTWASHER Parts Washer, 25g Tank (14145)
- MAXXIMA Side Turn/Side Marker, 2-13/16" D, Oval (M63121Y)
- VICTOR Victor Automotive M8839 Tire Valve Fishing Tool (6281174)
- VICTOR Victor Automotive 22-5-04150-8 Tubeless Tire Valve TR415 (1283340)
- VICTOR Hex H V Slv/Cap, 413/418 In, Chrome (00722-8A)
- VICTOR Sltd H V Cap, Met, Tires, PK4 (00715-8)
- VICTOR Hex H V Cap, Chrome, Tires, PK4 (00716-8)
- TRU-FLATE V Ext, 7 In, 7 In, 0.305-32, Bk, Rbr/Brs, PK2 (38-400)
- HALTEC Stabilizer and Extension Kit (225392)
- Victor Tire Valves & Valve Caps