Shop All Welding Parts
Victor
Torch Handle, VanGuard, Medium-Duty, 8 1/2 Inch OAL
Mfr # 0381-1936
Zoro # G611637111
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0381-1936
- Zoro # G611637111
- Country of Origin Mexico
- Category Welding Parts
Description
Victor VanGuard 100FC 8 1/2 Medium-Duty Torch Handle is designed for all fuel gases with pressure restrictions for different gases. Torch handle finds its application in welding, cutting and heating requirements. Torch handle has built-in flashback arrestors eliminating the requirement of accessory flash arrestors. It features built-in reverse flow check valves and has 9/16-18 hose connection. Torch handle comes with traditional threaded assemblies to offer fast economical repair if service is required./Victor CA1350 8 Medium-Duty Cutting Attachment with 90 deg die-forged brass head has cutting capacity of 6 and is designed for use with all fuel gases. Cutting attachment uses series 3 cutting tip and is compatible with 100C torch handles. Cutting attachment is ideal for cutting or heating applications. It is suitable for use with acetylene, propane, butane, liquid air, fuel gas, Mapp and natural gas. Cutting attachment offers extra torch strength and heat resistance with stainless steel tubes. It has spiral mixer that blends oxygen and all fuel gases to provide optimum performance. Cutting attachment with stainless steel lever for additional durability has brass coupling nut and double O-ring seal that provides quick gas-tight seal without a tightening wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Helmet Grinding Shield, 8" L, 5" W (258853)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8" Short Stop, Pk2 (24A-62-SS)
- SIEVERT Pyramid Bit, 4.5" L, 13 oz. Size, Copper (7020-70)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 50', Grade T (PW14-50T)
- VICTOR HRF Pro, 70 CFH Argon/CO2, CGA 580 Inlet, CGA 032/022 Outlet (0781-3656)
- VICTOR Tote Outfit, Medalist 250, Medium-Duty (0384-2544)
- VICTOR Torch Handle, VanGuard, Heavy-Duty, 9 Inch OAL (0381-1937)
- VICTOR Victor 341-0330-0528 Professional Heating Tip; Type Mfta; Size- 8 (341-0330-0528)
- VICTOR CA270/WH270 Combo in. Boxedin. - medium duty torch and welding handle combination (0387-0200)
- TWECO Conduit Liner (1440-1012)
- WESTERN ENTERPRISES Q. C. SOCKET & PLUG/INERT/HOSE (QDB34)
- Victor Welding Parts