Shop All Regulators
Victor
Tip Accessory, 1 Piece, Size 10
Mfr # 0311-0230
Zoro # G7065764
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service All Alternate Fuel Gases - Except Acetylene
- Flame Type Multi-Flame
- Tip Size 10
- Fuel Pressure 15 to 25 psig
- Oxygen Pressure 70 to 100 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0311-0230
- Zoro # G7065764
- UPC # 716352085311
- Country of Origin Mexico
- Category Regulators
Dimensions
Tip Size | 10 |
Size | 10 |
Description
Tip Accessory, Compatible Fuel Type Natural Gas, Propane, Propylene, Compatible Torch Series HD 310C, Tip Series 55, Tip Size 10, Tip Design Head-Only, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number HD 310C, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 460 scfh, Minimum Fuel Pressure Rating 15 psig (All Alternate Fuel Gases - Except Acetylene)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E8018-B8 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018B8093-10)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2130)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Ylw Org (22RN57)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/16", 50 lb (ED028706)
- VICTOR Regulator, Flowmeter, Light-Duty, Argon, Carbon Dioxide Gas (0781-2723)
- VICTOR Regulator (0781-4227)
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene (0331-0035)
- VICTOR Regulator, High Capacity, Two Stage, Oxygen Gas (0781-5219)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-3628)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 150 psi, Use With: Oxygen (0781-3601)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH1039)
- Victor Regulators