Shop All File Holders
Victor
Tidy Tower, Brown
Mfr # B5500
Zoro # G4370499
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 12.3"
- Height 10.8"
- Depth 10.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # B5500
- Zoro # G4370499
- Country of Origin Multiple
- Category File Holders
Dimensions
Width | 12.3" |
Height | 10.8" |
Depth | 10.8" |
Details
Item | Tidy Tower,Brown |
Color | Brown |
Description
Tidy Tower,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size #33, Orange (37336)
- UNITED SCIENTIFIC Hooked Weight Set, Black Enamel (WHSBE9)
- C-LINE PRODUCTS Write-On Poly File Jackets, Assorted, 11 x 8.5in, PK20 (63160)
- HURON 9 x 12 in Level 2 Tamper Evident Bag Clear 100PK (HASZ0071)
- VICTOR Incline File, White (W8601)
- VICTOR Corner Shelf, Brown (B1120)
- VICTOR Corner Shelf, Silver (S1120)
- VICTOR Incline File, Silver (S8601)
- VICTOR Incline File, Brown (B8601)
- VICTOR Corner Shelf, White (W1120)
- OFFICEMATE File Holder, Letter, 2 Horiz., 5 Vert. (22112)
- Victor File Holders