Shop All Calculators
Victor
Thermal Printing Calculator 1226
Mfr # 1226
Zoro # G812167486
product price: $108.99
/ea
Sold in multiples of 6 for $653.94
Free Shipping & Returns
$653.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Print Speed 8 Lines/sec
- Power Supply AC Voltage
- Functions Grand Total, Time/Date, Item Count, Selectable Decimal, Selectable Rounding Switch
- Includes Pocket User Guide
- Product Type Printing Calculator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 1226
- Zoro # G812167486
- UPC # 00014751012267
- Country of Origin Philippines
- Category Calculators
Dimensions
Display Height | 9/16 in |
Overall Depth | 12.8 in |
Overall Width | 9 in |
Display Width | 5 in |
Overall Height | 3 3/4 in |
Details
Item | Thermal Printing Calculator 1226 |
Print Speed | 8 Lines/sec |
Power Supply | AC Voltage |
Functions | Grand Total, Time/Date, Item Count, Selectable Decimal, Selectable Rounding Switch |
Includes | Pocket User Guide |
Product Type | Printing Calculator |
Features | Automatic Shut-Off, Backspace Key, Independent Tax Key, Memory |
Number of Digits Displayed | 12 |
Display Type | LED |
Display/Print |
Description
Thermal Printing Calculator 1226, Print Speed 8 Lines/sec, Grand Total, Time/Date, Item Count, Selectable Decimal, Selectable Rounding Switch, Power Supply AC Voltage, Includes Pocket User Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8 x 10'' - 2 Mil White Block Reclosable Poly Bags, 1000PK (S-1310)
- BUSINESS SOURCE Double-reverse Printer Print-on Dividers, PK50 (02076)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 12", 2 mil, Clear, Pk1000 (5CNH2)
- LUXOR Wall-mounted Whiteboard, 36" x 24" (WB3624W)
- VICTOR Antimicrobial Pocket Calculator, 8 Digit (900)
- VICTOR PL8000 1-Color Prompt Logic Printing Calculator, Black Print, 8 Ln/Sec (PL8000)
- VICTOR Financial Calculator, 12Digit (6500)
- VICTOR Desktop Calculator, Large (6700)
- VICTOR Antimicrobial Two-Color Printing Calculator, Blue/Red Print, 3 Lines/Sec (1225-3A)
- VICTOR Compact Scientific Calculator with Hinged Case, 10-Digit LCD (920)
- SHARP Executive Handheld Calculator, 12 Digit (SHREL339HB)
- Victor Calculators