Shop All Desks
Victor Technology
WORKSTATION, SIT/STAND, GY
Mfr # DCX760G
Zoro # G510833898
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # DCX760G
- Zoro # G510833898
- UPC # 14751007607
- Country of Origin Viet Nam
- Category Desks
Description
Transforms any standard sit-down desk into a sitting or standing desk. It sits on top of your current desk or table and does not require clamping or attachment of any kind. Simply go from sitting to standing with an easy squeeze of the lever handles on each side of the work surface. Perfect for any environment, it can be used in the home, professional office or industrial work places. The large, deep desk surface is accompanied by a wide and deep keyboard tray. Provides an ergonomic working position for users of varied heights. Gas spring system allows for smooth and stable height adjustment. Sleek wood construction and durable, scratch-resistant laminate coating will provide years of use with a modern style. Through-hole at rear of upper work surface accommodates monitor mount. Clamp-style monitor mounts can also be used, as the metal frame does not interfere with attachment and placement. Monitor mount sold separately. Series Name: Victor DCX700 High Rise Collection; Worksurface/Base Color: Gray/Black; Color Family: Gray; Worksurface Shape: Rectangular.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA CABANA Towels 30 x 70 - Black , 4PK (CABANA-BK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 6-3/4 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00056)
- FLASH FURNITURE Phantom Series Transparent Stacking Side Chair (FH-121-APC-GG)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5 29/32 in (150 mm), Chrome (40760140)
- VICTOR TECHNOLOGY Electric Single Monitor Standing Desk, 23 in D, 28 in W, Yes H, Black, Aluminum (DC400)
- VICTOR TECHNOLOGY Standing Desk, 23" D, 28" W (DC475)
- VICTOR TECHNOLOGY 28 in D, 36 in W, Yes H, Black (DCX650)
- VICTOR TECHNOLOGY Laptop Standing Desk, Steel, 28 3/4 in (DCX110)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal ''L'' Desk - 71'' x 30'' (SGLHLPL105MA)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- LORELL Panel System Open Storage Cabinet Walnut (90280)
- Victor Technology Desks