Shop All Portable Device Chargers
Victor Technology
Wireless Phone Charger, Black, 9V
Mfr # CS100
Zoro # G500720399
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Input Voltage 9 V
- Includes Pencil Cup, USB Cable
- Compatible With Android, iPhone, Pixel
- Output Watts 10 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # CS100
- Zoro # G500720399
- UPC # 014751271008
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Manufacturer Warranty Length | 90 day |
Details
Item | Wireless Phone Charger |
Color | Black |
Input Voltage | 9 V |
Includes | Pencil Cup, USB Cable |
Compatible With | Android, iPhone, Pixel |
Output Watts | 10 W |
Output Voltage | 9V |
Standards | Qi |
Input Amps | 2 A |
Warranty | 90 day |
Compatible Brand | Apple |
Output Wattage | 10 W |
Input Current | 2 A |
Description
Fast Charge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda CB360, G, T 74-76 (YB12A-A24)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 24V 30W Out (POE-SPLT-4824G-P)
- AT&T Corded TrimLine Phone, Lighted Keypad, Black (ATT210BK)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH Replaces Derbi GP1 125 250 250i With 12V 2Amp Charger (MAX3832277)
- MOBILESPEC Rechargeable Power Bank, 5.80" H, Blk/Blue (MBS02101)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-DC3USB-BLK)
- VENTEV QC3.0 24W Dashport rq1300 mini USB A Car Charger, Gray (DPRQ13VPAVNV)
- MAKITA 18V Lith 20Ah Battery (BL1820B)
- SPIGEN Essential Wireless Charging Pad 10W, White (000CH22588)
- BELKIN BoostCharge Pro Dual USB-C GaN Wall Charger with PPS 65W Laptop Chromebook Charging (WCH013dqWH)
- KWIKBOOST EdgePower TableTop Unit (KBEP001)
- Victor Technology Portable Device Chargers