Victor Technology

Victor® 12-Digit Calculator, 15606, 2 Color Printing, 8-3/4" X 12-1/2" X 2-3/4", Grey


product price: $458.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Victor 12-digit calculator, 15606, 2 color printing, 8-3/4" x 12-1/2" x 2-3/4", grey printing calculator offers an extra large fluorescent display with 12 digits and built-in metal paper arm. Print 5.2 lines per second in two colors. For amortization issues, print or display an entire schedule, specific month or any range of months. Add, subtract, multiply or divide hours and minutes or minutes and seconds for time billing or payroll applications. Cost-sell-margin keys allow you to quickly and easily solve csm problems. Enter two variables, and the third appears and prints. Days-between-dates function computes the number of days between dates or you can compute the proper date by entering the number of days. Use financial features to enter amount, term and interest rate to solve for payment. Other functions include two independent tax keys, four-key memory, backspace key, automatic tax keys, units price mode, grand total, percent key, markup/down key, delta percent key, averaging and square root and time/calendar. Calculator runs on ac power. features cost-sell-margin keys units price mode mark up/down delta percent item count averaging time calculations square root function installment loan calculations days between dates calculations future/present value calculations independent tax keys four-key memory backspace key automatic tax keys grand total percent key time/calendar display screen: 12-digit - fluorescent printing: 12 digit - dual color ribbon printing speed: 5.2lps this product arrives to most customers in 2-3 business days.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.