Shop All Calculators
Victor Technology
Two-Color Ribbon Printing Calculator
Mfr # 15606
Zoro # G4256449
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Digits 12
- Display Fluorescent
- Includes Paper Roll
- Power Supply AC
- Characteristics +/- Switch Key, Backspace Key, Percent Key(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # 15606
- Zoro # G4256449
- UPC # 014751156060
- Country of Origin Malaysia
- Category Calculators
Dimensions
Display Characters Height | 18 mm |
Size | 8.75 x 12.5 |
Details
Item | Two-Color Ribbon Printing Calculator |
Display Digits | 12 |
Display | Fluorescent |
Includes | Paper Roll |
Power Supply | AC |
Characteristics | +/- Switch Key, Backspace Key, Percent Key(s) |
Memory | 4-Key |
Display Notation | Numeric |
Display Angle | Fixed |
Description
Two-Color Ribbon Printing Calculator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Cork Bulletin Bars, 24", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49533BD)
- C-LINE PRODUCTS 13Pocket Expanding File with Hanging Tabs, Bright Blue, 12PK (58215-DS)
- MELISSA & DOUG Poke-A-Dot® - The Wheels on the Bus (31348)
- C-LINE PRODUCTS Visitor Badge, Registry Log, White, PK150 (97030)
- VICTOR TECHNOLOGY Water-Resistant Calculator (99901)
- VICTOR TECHNOLOGY Pocket Calculator, LCD, 8 Digits (700)
- VICTOR TECHNOLOGY 8-Digit Pocket Calculator, Hybrid Power, 2-1/2"x4-5/8"x1/2", BK (VCT900)
- VICTOR TECHNOLOGY Calculator, Construction, Converts Dimensions, YW (VCTC5000)
- VICTOR TECHNOLOGY Desktop Calculator, Ribbon, 12 Digits (1240-3A)
- VICTOR TECHNOLOGY 1100-3A Antimicrobial Compact Desktop Calculator, 10-Digit LCD (1100-3A)
- VICTOR TECHNOLOGY Calculator, Desktop, 12 Digits (1200-4)
- Victor Technology Calculators