Shop All Calculators
Victor Technology
Two-Color Commercial Printing Calculator
Mfr # 1297
Zoro # G4256476
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 12
- Display Fluorescent
- Includes Paper Roll
- Characteristics +/- Switch Key, Backspace Key, Percent Key(s)
- Power Supply AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # 1297
- Zoro # G4256476
- UPC # 014751012977
- Country of Origin Malaysia
- Category Calculators
Dimensions
Display Characters Height | 12 mm |
Size | 8 x 11 |
Details
Item | Two-Color Commercial Printing Calculator |
Display Digits | 12 |
Display | Fluorescent |
Includes | Paper Roll |
Characteristics | +/- Switch Key, Backspace Key, Percent Key(s) |
Power Supply | AC |
Display Angle | Fixed |
Memory | 4-Key |
Display Notation | Numeric |
Description
Two-Color Commercial Printing Calculator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Clip, Binder, Small, 3/8" Cap., Black PK144 (UNV10200)
- BIC Dry Erase Marker, Fine, Green, 12PK (BICGDE11GN)
- BUSINESS SOURCE Clip, Binder, Med, Blk, PK36 (65368)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1611-5053)
- VICTOR TECHNOLOGY Portable Desktop Calculator, LCD, 12 Digit (1205-4)
- VICTOR TECHNOLOGY Ink Roller, PK3 (IR40T)
- VICTOR TECHNOLOGY 1460-4 Extra Heavy-Duty Printing Calculator, Black/Red Print, 4.6 Lines/Sec (1460-4)
- VICTOR TECHNOLOGY Desktop Calculator, Basic, 6in.Lx7-1/2in.W (2140)
- VICTOR TECHNOLOGY TUFFCALC Desktop Calculator (99901)
- VICTOR TECHNOLOGY 16-Digit Desktop Calculator, Silver/Blue (VCT6700)
- CASIO Casio, Hs-8va Handheld Calculator, 8-Digit Lcd, Silver (HS8VA)
- Victor Technology Calculators