Shop All Calculators
Victor Technology
TUFFCALC Desktop Calculator
Mfr # 99901
Zoro # G4256485
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 12
- Display LCD
- Characteristics +/- Switch Key, Backspace Key, Decimal Function, Double Zero Key, Percent Key(s)
- Functions Change Sign, Decimal Function, Double Zero, Grand Total, Percentage, Simultaneous Equations, Square Root
- Power Supply Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # 99901
- Zoro # G4256485
- UPC # 014751999018
- Country of Origin China
- Category Calculators
Dimensions
Overall Height | 2 in |
Overall Width | 4 1/4 in |
Size | 6.5 x 4.25 |
Overall Depth | 6.5 in |
Details
Item | Desktop Calculator |
Display Digits | 12 |
Display | LCD |
Characteristics | +/- Switch Key, Backspace Key, Decimal Function, Double Zero Key, Percent Key(s) |
Functions | Change Sign, Decimal Function, Double Zero, Grand Total, Percentage, Simultaneous Equations, Square Root |
Power Supply | Solar |
Product Type | Desktop Calculator |
Weight | 0.475 lbs |
Features | Backspace Key, Independent Tax Key |
Display Notation | Numeric |
Display Angle | Fixed Slant |
Display/Print | Display |
Display Type | LCD |
Number of Digits Displayed | 12 |
Description
Desktop Calculator, Change Sign, Decimal Function, Double Zero, Grand Total, Percentage, Simultaneous Equations, Square Root, Power Supply Solar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket, File, 3.5"Expansion, Letter, PK25 (75124)
- ZORO SELECT Literature Mailers, 9" x 6 1/2" x 1 3/4", White, 50/Bundle (55VK36)
- KONICA MINOLTA WX-103 - Waste Toner Container (KNMA4NNWY3)
- UNIVERSAL Envelope, 6 x 9, Clasp, Brown, PK100 (UNV35260)
- VICTOR TECHNOLOGY Portable Calculator, LCD, 10 Digits (1100-3A)
- VICTOR TECHNOLOGY 1205-4 Palm/Desktop One-Color Printing Calculator, Black Print, 2 Lines/Sec (1205-4)
- VICTOR TECHNOLOGY Finance Desktop Calculator, LCD, 12 Digits (1560-6)
- VICTOR TECHNOLOGY Pocket Calculator, LCD, 8 Digits (900)
- VICTOR TECHNOLOGY Dual Power Pocket Calculator, PK5 (700BTS)
- VICTOR TECHNOLOGY Colorful 8 Digit Handheld Calculator, PK3 (910)
- SHARP Desktop Calculator, LCD, 10 Display Digits (EL-330WB)
- Victor Technology Calculators