Shop All File Holders
Victor Technology
Tidy Tower, Black
Mfr # 5500-5
Zoro # G4687444
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 5
- Color Black
- Length 10 5/8 in
- Width 12 3/4 in
- Height 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # 5500-5
- Zoro # G4687444
- UPC # 014751550059
- Country of Origin China
- Category File Holders
Dimensions
Length | 10 5/8 in |
Width | 12 3/4 in |
Height | 10 7/8 in |
Overall Height | 10 7/8 in |
Overall Depth | 10 5/8 in |
Overall Width | 12 3/4 in |
Depth | 10.6" |
Paper Size | Letter |
Details
Item | Tidy Tower |
Number of Compartments | 5 |
Color | Black |
Finish | Smooth Matte |
Material | Wood |
File Orientation | Vertical |
Stackable | Not Stackable |
Description
Tidy Tower, Number of Compartments 5, Black, Smooth Matte Finish, Wood, Length 10 5/8 in, Width 12 3/4 in, Height 10 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFRED MUSIC 6.1 x 4.1 in. Mesh Desktop Organizer - Black (SW521723)
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-300DT)
- BRADY Self-Laminating Label, Matte, 1 3/4 in H (M4-206-RO-427)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 16", Kraft, 25/Bundle (11A747)
- VICTOR TECHNOLOGY Stacking Letter Tray, Black (1154-5)
- VICTOR TECHNOLOGY TOWER, TIDY, MIDNIGHT BLACK (VCT55005)
- VICTOR TECHNOLOGY ORGANIZER, DSKTP, MIDNIGHTBLK (VCT47205)
- VICTOR TECHNOLOGY Corner Shelf, Black (1120-5)
- VICTOR TECHNOLOGY Incline File, Black (8601-5)
- ROMANOFF Magazine File, Yellow, PK2 (777-03)
- OFFICEMATE File Holder, Letter, (6) Vertical (22222)
- Victor Technology File Holders