Victor Technology

Standing Desk Riser, 31", Gray


product price: $503.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series High Rise(TM)
  • Overall Width 31 in
  • Overall Depth 23 in
  • For Use With Keyboard, Laptops, Monitor
  • Weight Capacity 33 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 31 in
Overall Depth 23 in
Height Range 0 in to 21 in
Height Adjustment Continuity Continuous
Maximum Desktop Height 20 in

Description

Standing Desk Converter, Product Type Standing Desk Converter, Maximum Desktop Height 20 in, Overall Width 31 in, Overall Depth 23 in, Desktop Material Steel, Wood, Desktop Color Gray, Weight Capacity 33 lb, Frame Material Steel, Wood, Number of Shelves 0, Frame Color Gray, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards Not Applicable, Assembly Partially Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.