Shop All Desks
Victor Technology
Standing Desk, 23" D X 28" W X
Mfr # DC475
Zoro # G4320400
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standing Desk
- Overall Width 28"
- Overall Depth 23"
- Number of Shelves 0
- Color Base Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # DC475
- Zoro # G4320400
- UPC # 014751004507
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 28" |
Overall Depth | 23" |
Width | 28" |
Height Range | 0" to 20" |
Maximum Desktop Height | 20 in |
Height Adjustment Continuity | Continuous |
Details
Type | Standing Desk |
Item | Electric Triple Monitor Standing Desk |
Number of Shelves | 0 |
Color Base | Silver |
Color Top | Black |
Frame Color | Black |
Assembly | Required |
Weight Capacity | 25 lb |
Series | High Rise Collection |
Frame Material | Aluminum, Wood |
Includes | (3) Monitor Arms |
Product Type | Electric Sit-Stand Desk |
Desktop Material | Aluminum, Wood |
Adjustment Mechanism | Electronic |
Number of Casters/Glides | 0 |
Desktop Color | Black |
Number of Trays | 1 |
Includes Center Drawer | No |
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 20 in, Overall Width 28 in, Overall Depth 23 in, Desktop Material Aluminum, Wood, Desktop Color Black, Weight Capacity 25 lb, Frame Material Aluminum, Wood, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Jackson 'White Egret' Canvas Art, 16x24 (ALI43620-C1624GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B/W)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- SAFCO Economy Industrial Chair, Polyurethane, 17" Height, Black (5117)
- VICTOR TECHNOLOGY Electric Dual Monitor Standing Desk, 23 in D X 28 in W X Black, Aluminum (DC450)
- VICTOR TECHNOLOGY 28 in D X 36 in W X Yes H, Black (DCX650)
- VICTOR TECHNOLOGY Electric Single Monitor Standing Desk, 23 in D X 28 in W X Yes H, Black, Aluminum (DC400)
- VICTOR TECHNOLOGY 28 3/4 in D X 18 1/2 in W X Black, Melamine, Steel (DCX110)
- VICTOR TECHNOLOGY Height Adjustable Standing Desk with Keyboard Tray, 23 in D X 36 in W X Charcoal Gray, Black (DCX760G)
- GLOBAL EQUIPMENT Interion 48" Right Handed Return Table, Gray (812235GY)
- BETTERBEDS 30.5 x 23.2 x 29.5 in. Simple Study Desk, Gray (BE3201548)
- Victor Technology Desks