Shop All Desk Accessories & Organizers
Victor Technology
Smart Charge Pencil Cup with USB Charging Hub, Black
Mfr # PH600
Zoro # G102694647
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 0.85 lbs
- Includes 6 ft Mini USB Cable
- For Use With All Mini-USB and USB Powered Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # PH600
- Zoro # G102694647
- UPC # 14751000608
- Country of Origin China
- Category Desk Accessories & Organizers
Details
Item | Workstation Mobile Device Mounts & Stands |
Color | Black |
Weight | 0.85 lbs |
Includes | 6 ft Mini USB Cable |
For Use With | All Mini-USB and USB Powered Devices |
Description
Smart Charge Pencil Cup with USB Hub is a great addition to your office or home. Designed to fit any smartphone, e-reader, or tablet, it keeps your device handy, while keeping pens, pencils and other supplies close at hand. The angled pencil cup can also be used to hold a second phone. USB hubs charge your phone or connect to your computer allowing data transfer from flash drives, phones and other devices. Access channels under the base keep cables in place while the rear cord keeper stores extra cable out of sight. Wood construction, black matte finish, and sleek styling make this handsome accessory perfect for every desk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 8-1/8" Industrial Inlaid® Shears (28N)
- SIGNODE Steel Strapping Sealer, Front Action (008605)
- DECKER TAPE PRODUCTS Label, DL1682, HARDWARE ENCLOSED, 1-1/2" X 3-1/2" (DL1682)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 10" x 8", Kraft, 25/Bundle (55VG79)
- VICTOR TECHNOLOGY Pencil Cup, Black (9505-5)
- VICTOR TECHNOLOGY Pencil Cup, USB Port (PH600)
- VICTOR TECHNOLOGY Desktop Organizer, Black, 5 Compartments (4720-5)
- VICTOR TECHNOLOGY Compact Standing Desk Riser, Black (DCX610)
- VICTOR TECHNOLOGY Desktop Organizer, Black, Wood, 5-1/2 in. H (9525-5)
- VICTOR TECHNOLOGY Balance Board, Plastic, Gray, 14-1/2 in. D (ST570)
- DACASSO Gold Stacking Tray Post Set (A9030)
- Victor Technology Desk Accessories & Organizers