Shop All Desk Accessories & Organizers
This Product is Discontinued
Victor Technology
Reversible Bookends (Discontinued)
Mfr # 8901-5
Zoro # G4682702
This Product is Discontinued
Key Features
- Color Black
- Material Wood
- Overall Width 9 in
- Height 9 in
- Overall Depth 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor Technology
- MFR # 8901-5
- Zoro # G4682702
- UPC # 014751890155
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 9 in |
Height | 9 in |
Overall Depth | 4 1/4 in |
Width | 9 in |
Overall Height | 9 in |
Depth | 4 1/4 in |
Details
Item | Bookend |
Color | Black |
Material | Wood |
Features | Reversible |
Product Type | Bookend |
Description
Bookend, Black, Wood, Height 9 in, Width 9 in, Depth 4 1/4 in, Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.