Shop All Specialty Cleaners
Victor Technology
Programmable Height Settings
Mfr # DC840W
Zoro # G501259713
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 39.50 lb
- Application Laptop, Keyboard, Home Office, Computer, Monitor, Mouse, Telephone
- Overall Depth 23 5/8 in
- Includes Control Panel, Power Supply
- Top Material Wood; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # DC840W
- Zoro # G501259713
- UPC # 014751084028
- Country of Origin Viet Nam
- Category Specialty Cleaners
Dimensions
Overall Depth | 23 5/8 in |
Height Range | 28 45/64 in to 48 13/32 in |
Overall Width | 48 in |
Dimensions | 48.40" Height |
Maximum Desktop Height | 48 3/8 in |
Minimum Desktop Height | 28 3/4 in |
Height Adjustment Continuity | Discrete |
Caster/Glide Diameter | 1 1/4 in |
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 48 3/8 in, Minimum Desktop Height 28 3/4 in, Overall Width 48 in, Overall Depth 23 5/8 in, Desktop Material Steel, Wood, Desktop Color White, Weight Capacity 110 lb, Frame Material Steel, Wood, Number of Shelves 0, Frame Color White, Height Adjustment Continuity Discrete, Number of Casters/Glides 4, Caster/Glide Diameter 1 1/4 in, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Vacuum Filter, 5 15/16 in H (DXVA25-1041)
- BASCO 5 gal Round Pail, Gray, High Density Polyethylene (ROP2150GRAY-M)
- SPILFYTER Sorbents, 5 gal, 8 in x 17 in, Universal, Gray, Polypropylene (G-66)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 6 PK (36P066)
- SWIVEL 785G1M 1 Gal. House Wash Concentrate (SW3565719)
- MURPHY Murphy Liquid Oil Soap 16 oz. (332)
- WEIMAN WHOLESALE PRICER Goo Gone, GRAFFITI REMOVER, 24 OZ SPRAY BOTTLE, 4PK (2132)
- DYMO LabelWriter Cleaning Cards, PK10 (60622)
- RAGAN & MASSEY Ragan & Massey 246570 28 lbs Powder Form Sprayer Tank Cleaner (246570)
- PLINK 9010 Garbage Disposal Cleaner & Deodorizer (PL11606)
- SUPER IRON OUT Rust Rmvr Pwdr 1Lb12Oz (IO30N)
- Victor Technology Specialty Cleaners