Shop All Desk Accessories & Organizers
Victor Technology
Pencil Cup, Black
Mfr # 9505-5
Zoro # G4695293
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Black
- Material Wood
- Height 4 1/2 in
- Overall Depth 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # 9505-5
- Zoro # G4695293
- UPC # 014751950552
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 4 in |
Height | 4 1/2 in |
Overall Depth | 6 1/4 in |
Width | 4 in |
Overall Height | 4 1/2 in |
Depth | 6 1/4 in |
Details
Item | Pencil Holder |
Number of Compartments | 1 |
Color | Black |
Material | Wood |
Includes | Note Holder |
Accessory Type | Pencil Cup |
Description
Pencil Cup, Black, Wood, Height 4-1/2 In., Width 4 In., Depth 6-5/16 In., Includes Leather Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Size: Letter (12543)
- VIKAN Rubber Band, Size 1", Yellow, PK5 (98016)
- LORELL Deluxe Adjustable Desk RiserBlack (LLR99759)
- LEARNING ADVANTAGE 1 Minute Sand Timers, PK30 (7656)
- VICTOR TECHNOLOGY Pencil Cup, USB Port (PH600)
- VICTOR TECHNOLOGY Compact Standing Desk Riser, Black (DCX610)
- VICTOR TECHNOLOGY Smart Charge Pencil Cup with USB Charging Hub, Black (PH600)
- VICTOR TECHNOLOGY Desktop Organizer, Black, 5 Compartments (4720-5)
- VICTOR TECHNOLOGY Desktop Organizer, Black, Wood, 5-1/2 in. H (9525-5)
- VICTOR TECHNOLOGY Balance Board, Plastic, Gray, 14-1/2 in. D (ST570)
- ARTISTIC Desk Pad, 24X36", Black (LT81-2MS)
- Victor Technology Desk Accessories & Organizers