Shop All Monitor Mounts & Brackets
Victor Technology
Monitor Stand, Corner Shelf, 27"x1-1/2"x6-1/2", Black
Mfr # VCTDC050
Zoro # G201846374
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # VCTDC050
- Zoro # G201846374
- UPC # 14751430504
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
High Rise Monitor Stand raises your computer display to an ergonomic height, offering a simple solution to a common workplace problem: too much sitting. Studies show that sitting for prolonged periods of time is detrimental to your health. Using this converter to stand while you're working reduces or eliminates the pain you experience from being hunched over your desks and the negative long-term effects of sitting for long hours. The 27" wide x 11-1/2" deep surface is 6-1/2" tall to enable eye-level viewing. Sleek wood construction and a durable laminate coating provide years of use with a modern style. The rear portion of the desk is tapered to fit corner cubicles and notched to help manage cables. The lower shelf stores books, papers, or accessories. The monitor stand also works well as a stand for notebook computers, small printers, all-in-ones, scanners, TVs or fax machines. It includes nonslip rubber pads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALURINN SUPPLIES 80573 Badge Usher Pin Back 2 In. Gold Star Metal (SA164273)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Snapper Walk Mowers 21401PS (MAX3952058)
- ILC Replacement for Icom Bp-252 Battery (BP-252)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- VICTOR TECHNOLOGY Standing Desk, Dual Monitor, Manual (DC350A)
- VICTOR TECHNOLOGY Mobile Adj. Stand, Black, 44in H x 22in L (DC500)
- VICTOR TECHNOLOGY Laptop Stand, Black, 15-3/4in H x 13in L (DC230B)
- VICTOR TECHNOLOGY Standing Desk Converter, f/2 Monitors, 28"x23"x1" to 20", BK/AM (VCTDC450)
- VICTOR TECHNOLOGY Monitor Riser, Large Drawer, 13"x13"x6-1/2", Midnight Black (VCT11755)
- VICTOR TECHNOLOGY Monitor Riser, Black (1175-5)
- WESTINGHOUSE WALL LATRN WHT SWITH A19 (66984)
- Victor Technology Monitor Mounts & Brackets