Shop All Monitor Mounts & Brackets
Victor Technology
Laptop Riser, 11 3/4 in D Overall
Mfr # DC150A
Zoro # G104242204
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Weight Capacity 10 lb
- Color Natural
- Overall Depth 11 3/4 in
- Top Material High Density Acacia Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # DC150A
- Zoro # G104242204
- UPC # 014751001506
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Overall Depth | 11 3/4 in |
Height Range | 7 39/64 in to 14 4/5 in |
Overall Width | 16 7/8 in |
Minimum Height | 16 1/2 in |
Maximum Height | 16 1/2 in |
Details
Material | Wood |
Weight Capacity | 10 lb |
Color | Natural |
Top Material | High Density Acacia Wood |
Color Top | Acacia Wood |
Item | Laptop Stand |
Assembly | Partially Assembled |
Color Base | Acacia Wood |
Base Material | Wood |
Product Type | Laptop Stand |
For Use With | Laptops |
Description
Laptop Stand, Product Type Laptop Stand, Overall Width 16 7/8 in, Overall Depth 11 3/4 in, Maximum Height 16 1/2 in, Minimum Height 16 1/2 in, Material Wood, Color Natural, Weight Capacity 10 lb, Assembly Partially Assembled, For Use With Laptops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearone MAX (MAX CLEARONE)
- ZORO SELECT Battery, 223, Lithium, 6V, Width: 1.34 in (5HXF9)
- ILC Replacement for Mitsubishi A6bat Battery (A6BAT)
- MONOPRICE EZ Series Tilt TV Wall Mount Bracket For TVs Up to 70in_ Max Weight 77 (16092)
- VICTOR TECHNOLOGY Desk Riser, Dual Monitor, 28"W x 23"L x 0 to15-1/2"H, Black (VCTDC350A)
- VICTOR TECHNOLOGY Standing Desk, 3-Monitor Cap, 28"x23"x20-52-1/2", BK/AL (VCTDC475)
- VICTOR TECHNOLOGY Monitor Riser, Black (1175-5)
- VICTOR TECHNOLOGY Mobile Adj. Stand, Black, 44in H x 22in L (DC500)
- VICTOR TECHNOLOGY Monitor Riser, Large Drawer, 13"x13"x6-1/2", Midnight Black (VCT11755)
- VICTOR TECHNOLOGY Monitor Stand, Corner Shelf, 27"x1-1/2"x6-1/2", Black (VCTDC050)
- MONOPRICE Workstream by Sngl Motor Back to Basics Electric Sit-Stand Desk_ Black (35377)
- Victor Technology Monitor Mounts & Brackets