Shop All File Holders
Victor Technology
Incline File, Black
Mfr # 8601-5
Zoro # G4684723
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 5
- Color Black
- Length 9 1/2 in
- Width 9 1/2 in
- Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # 8601-5
- Zoro # G4684723
- UPC # 014751860158
- Country of Origin China
- Category File Holders
Dimensions
Length | 9 1/2 in |
Width | 9 1/2 in |
Height | 9 1/2 in |
Overall Width | 9 5/8 in |
Overall Depth | 9 1/2 in |
Overall Height | 8 3/4 in |
Paper Size | A2, A3, A4, A6, Envelope, Junior Legal, Ledger, Legal, Letter, Memo, Tabloid |
Details
Item | Incline Sorter |
Number of Compartments | 5 |
Color | Black |
Finish | Smooth Matte |
Material | Wood |
Product Type | Incline Sorter |
File Orientation | Vertical |
Stackable | Not Stackable |
Description
Incline Sorter, Number of Compartments 5, Black, Smooth Matte Finish, Wood, Length 9 1/2 in, Width 9 1/2 in, Height 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY TrueBlock Shipping Labels, Sure, PK3000 (95905)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2P0203)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Blue, Pk50 (F325M-2 BLUE50)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 12", Kraft, 15/Bundle (22XL32)
- VICTOR TECHNOLOGY Corner Shelf, Black (1120-5)
- VICTOR TECHNOLOGY TOWER, TIDY, MIDNIGHT BLACK (VCT55005)
- VICTOR TECHNOLOGY Tidy Tower, Black (5500-5)
- VICTOR TECHNOLOGY Stacking Letter Tray, Black (1154-5)
- VICTOR TECHNOLOGY ORGANIZER, DSKTP, MIDNIGHTBLK (VCT47205)
- UNIVERSAL Letter Tray, Black, Letter, 2-3/4in. H, PK2 (UNV08100)
- PENDAFLEX Magazine File, Black, Plastic (PFX23004)
- Victor Technology File Holders