Shop All TV Mounts & Stands
This Product is Discontinued
Victor Technology
High Rise Stand-Up Desk Converter, Black (Discontinued)
Mfr # DC100
Zoro # G9752434
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Height 12 1/2 into 14 1/2 in
- Width 28 in
- Material Wood/Laminate Coating
- Weight Capacity 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # DC100
- Zoro # G9752434
- UPC # 014751431006
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 12 1/2 into 14 1/2 in |
Width | 28 in |
Depth | 23 in |
Length | 23 in |
Details
Item | Stand-Up Desk Converter |
Color | Black |
Material | Wood/Laminate Coating |
Weight Capacity | 40 lb |
Includes | Cam Locks and Screwdriver, Dowels |
Features | Sturdy, Rubber Feet, Non-skid Feet, Cable Management, Ergonomic, Durable |
Compatibility | Victor DC050 Monitor Stand |
Description
Stand-Up Desk Converter, Material Wood/Laminate Coating, Color Black, Weight Capacity 40 lb, Includes Cam Locks and Screwdriver, Dowels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.