Shop All Desks
Victor Technology
Electric Single Monitor Standing Desk, 23 in D, 28 in W, Yes H, Black, Aluminum
Mfr # DC400
Zoro # G3952967
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric Single Monitor Standing Desk
- Overall Height Yes
- Color Black, Aluminum
- Material Wood, Steel and Aluminum, High Pressure Laminate (Coating)
- Weight 39.50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor Technology
- MFR # DC400
- Zoro # G3952967
- UPC # 014751004002
- Country of Origin China
- Category Desks
Dimensions
Overall Height | Yes |
Overall Depth | 23 in |
Overall Width | 28 in |
Height | 0" to 20" |
Width | 28" |
Depth | 23" |
Height Adjustment Continuity | Continuous |
Maximum Desktop Height | 20 in |
Height Range | 0 in to 20 in |
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 20 in, Overall Width 28 in, Overall Depth 23 in, Desktop Material Aluminum, Wood, Desktop Color Black, Weight Capacity 25 lb, Frame Material Aluminum, Wood, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Marion Rose 'Summers End' Canvas Art, 14x19 (ALI7786-C1419GG)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CH)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Queen (GPKI709303)
- VICTOR TECHNOLOGY Laptop Standing Desk, Steel, 28 3/4 in (DCX110)
- VICTOR TECHNOLOGY Standing Desk, 23" D, 28" W (DC475)
- VICTOR TECHNOLOGY 28 in D, 36 in W, Yes H, Black (DCX650)
- FURINNO Jaya Computer Study Desk with Drawer (15117EX)
- TUHOME Maine Desk With Hutch and Shelves -Black (ELW9036)
- REGENCY SEATING Regency Legacy Reception Desk Shell, Ash Grey (LRDDS7135AG)
- MOTIONWISE Adjustable Desk, 30" D, 60" W, 28" to 48" H, Gray, Medium Density Fiberboard (SDD60G)
- Victor Technology Desks