Shop All Desks
Victor Technology
Electric Dual Monitor Standing Desk, 23 in D, 28 in W, Black, Aluminum
Mfr # DC450
Zoro # G3952912
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric Dual Monitor Standing Desk
- Color Black, Aluminum
- Material Wood, Steel and Aluminum, High Pressure Laminate (Coating)
- Height 0" to 20"
- Includes (2) Monitor Arms, Power Cord, Push Button Sit-to-Stand Controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor Technology
- MFR # DC450
- Zoro # G3952912
- UPC # 014751004507
- Country of Origin China
- Category Desks
Dimensions
Height | 0" to 20" |
Overall Depth | 23 in |
Overall Width | 28 in |
Width | 28" |
Height Adjustment Continuity | Continuous |
Maximum Desktop Height | 20 in |
Height Range | 0 in to 20 in |
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 20 in, Overall Width 28 in, Overall Depth 23 in, Desktop Material Aluminum, Wood, Desktop Color Black, Weight Capacity 25 lb, Frame Material Aluminum, Wood, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVER BONANZA Indoor Recliner Slipcover, Dark Brown/Tan, 23"Wx21"Dx35"H (51-005-016601-EC)
- VINTIQUEWISE Galvanized Metal Rustic Milk Can, Medium (QI003292.M)
- FLASH FURNITURE Office Chair, Mesh, Purple (HL-0016-1-BK-PUR-GG)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- VICTOR TECHNOLOGY Laptop Standing Desk, Steel, 28 3/4 in (DCX110)
- VICTOR TECHNOLOGY Electric Single Monitor Standing Desk, 23 in D, 28 in W, Yes H, Black, Aluminum (DC400)
- VICTOR TECHNOLOGY 28 in D, 36 in W, Yes H, Black (DCX650)
- VICTOR TECHNOLOGY Height Adjustable Standing Desk with Keyboard Tray, 23 in D, 36 in W, Charcoal Gray, Black (DCX760G)
- VICTOR TECHNOLOGY Standing Desk, 23" D, 28" W (DC475)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk, Effortless Touch Up/Down, Reclaimed Wood Top, White Base (VL12WH4824-RW)
- TECHNI MOBILI Techni Mobili CD-3802-GLS Tempered Glass L-Desk Corner Desk Unit (RTA-3802-GLS)
- Victor Technology Desks