Shop All Calculators
Victor Technology
Dual Power Pocket Calculator, PK5
Mfr # 700BTS
Zoro # G5636618
product price: $27.29
/pk 5, $5.46/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Color Assorted
- Material plastic, electronics
- Recommended Grade 3+
- Height 0.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # 700BTS
- Zoro # G5636618
- UPC # 194629036448
- Country of Origin China
- Category Calculators
Dimensions
Height | 0.3" |
Length | 4" |
Width | 2.5" |
Details
Recommended Age | 8+ Years |
Color | Assorted |
Material | plastic, electronics |
Recommended Grade | 3+ |
Description
8 digit colorful calculator is great for back to school. The LCD display with extra large 14mm display digits is easy on the eyes. The calculator has an ergonomic shape with easy-grip contours that fits comfortably in your hands. The compact size fits perfectly in a pocket or purse. Other functions include: non-slip rubber keys, percent key and square root key. Assorted fun colors: lime, blueberry and cranberry. Operates on hybrid power (solar/battery backup). 2 year manufacturer's standard warranty. No color choice. Sold as a pack of 5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Gel Pen, Blue, Medium, PK12 (42620)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 4", Kraft, 25/Bundle (11A631)
- DACASSO Black Leather 8 Round Coaster Set with Holder (AG-1058)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 16", Kraft, 15/Bundle (493T84)
- VICTOR TECHNOLOGY Teacher's Calculator Kit, 8 Digit Pocket Calculator, Set of 10 (108TK)
- VICTOR TECHNOLOGY 12-Digit Calculator, 2-Color Printing, 6"x8-1/4"x1-3/4", WE (VCT12082)
- VICTOR TECHNOLOGY 1460-4 Extra Heavy-Duty Printing Calculator, Black/Red Print, 4.6 Lines/Sec (1460-4)
- VICTOR TECHNOLOGY Calculator, Construction, Converts Dimensions, YW (VCTC5000)
- VICTOR TECHNOLOGY Ink Ribbon, Twin Spool, PK3 (7010)
- VICTOR TECHNOLOGY Victor® 10-Digit Calculator, 11003A, Dual Power, 4-1/2" X 5-1/4 X 3/4", Blue/White (11003A)
- CANON Calculator, Printing, 14 Digit Mp41Dhiii (MP41DHIII)
- Victor Technology Calculators