Shop All TV Mounts & Stands
This Product is Discontinued
Victor Technology
Dual Monitor Sit-Stand Desk Converter, Black (Discontinued)
Mfr # DC350
Zoro # G1873210
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Height 0" to 15-1/2"
- Width 28"
- For Use With Keyboard, Monitors
- Material Wood/Laminate Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor Technology
- MFR # DC350
- Zoro # G1873210
- UPC # 014751433505
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 0" to 15-1/2" |
Width | 28" |
Height Range | 0 in to 15 1/2 in |
Overall Width | 28 in |
Depth | 23" |
Length | 23" |
Overall Depth | 23 in |
Details
Item | Dual Monitor Standing Desk |
Color | Black |
For Use With | Keyboard, Monitors |
Material | Wood/Laminate Coating |
Weight Capacity | 22 lb. |
Includes | (2) Monitor Holders |
Top Material | Laminate |
Color Base | Black |
Series | High Rise(TM) |
Color Top | Black |
Base Material | Wood/Steel |
Assembly | Required |
Description
Dual Monitor Standing Desk, Overall Width 28 in, Overall Depth 23 in, Weight Capacity 22 lb., Assembly Required, Includes (2) Monitor Holders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.