Shop All Calculators
Victor Technology
Desktop Calculator, Basic, 6in.Lx7-1/2in.W
Mfr # 2140
Zoro # G9496155
original price:
$40.15
23% off
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 12
- Display LCD
- Display Dimensions 7/8 in H x 4 5/16 in W
- Depth 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor Technology
- MFR # 2140
- Zoro # G9496155
- UPC # 014751021405
- Country of Origin Cambodia
- Category Calculators
Dimensions
Display Dimensions | 7/8 in H x 4 5/16 in W |
Depth | 1 5/8 in |
Width | 7 1/2 in |
Length | 6 in |
Overall Height | 1/4 in |
Overall Width | 2 1/2 in |
Display Width | 4 5/16 in |
Overall Depth | 4 in |
Display Height | 7/8 in |
Details
Item | Desktop Calculator |
Type | Portable |
Display Digits | 12 |
Display | LCD |
Power Supply | Battery, Solar |
Characteristics | Mark Up Key, PC Touch Keyboard, Selectable Decimal and Rounding Switches |
Functions | Change Sign, Grand Total, Loan Wizard, Mark Up, Percentage, Selectable Rounding Switch, Selectable Decimal, Square Root |
Product Type | Desktop Calculator |
Features | Backspace Key, Memory |
Number of Digits Displayed | 12 |
Display/Print | Display |
Display Type | LCD |
Description
Desktop Calculator, Portable, Length 6 in, Width 7 1/2 in, Depth 1 5/8 in, Display Digits 12, Display LCD, Display Dimensions 7/8 in H x 4 5/16 in W, Print Speed Not Applicable, Ink Type Not Applicable, Change Sign, Grand Total, Loan Wizard, Mark Up, Percentage, Selectable Rounding Switch, Selectable Decimal, Square Root, Mark Up Key, PC Touch Keyboard, Selectable Decimal and Rounding Switches, Power Supply Battery, Solar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 300 Ft., Black (MAL12.300)
- ZERUST Zerust Yellow VCI Poly Tubing, 4 Mil, 12 (200-F-00052)
- POST-IT Pad, 4"X6", Canary, PK5 (660-5PK)
- VICTOR TECHNOLOGY Calculator, Desktop, 12 Digits (1200-4)
- VICTOR TECHNOLOGY Portable Calculator, LCD, 10 Digits (1100-3A)
- VICTOR TECHNOLOGY Portable Calculator, LCD, 12 Digits (1208-2)
- VICTOR TECHNOLOGY Ink Ribbon, Twin Spool, PK3 (7010)
- VICTOR TECHNOLOGY 12/10-Digit Calculator, Thermal Printing, 7-3/4"x10"x2-1/2" (VCT1310)
- VICTOR TECHNOLOGY Pocket Calculator, LCD, 8 Digits (700)
- TEXAS INSTRUMENTS Calculator, Dsply, Slr, Supervw, 8Dgt 1 Ea (TI1795SV)
- Victor Technology Calculators