Shop All File Holders
Victor Technology
Corner Shelf, Black
Mfr # 1120-5
Zoro # G4698242
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Color Black
- Length 9 7/10 in
- Width 13 1/5 in
- Height 9 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # 1120-5
- Zoro # G4698242
- UPC # 014751112059
- Country of Origin China
- Category File Holders
Dimensions
Length | 9 7/10 in |
Width | 13 1/5 in |
Height | 9 4/5 in |
Overall Width | 13 1/4 in |
Overall Height | 9 3/4 in |
Overall Depth | 9 3/4 in |
Paper Size | Letter |
Details
Item | Corner Tray |
Number of Compartments | 3 |
Color | Black |
Finish | Smooth Matte |
Material | Wood |
Product Type | Corner Tray |
File Orientation | Horizontal |
Stackable | Not Stackable |
Description
Corner Tray, Number of Compartments 3, Black, Smooth Matte Finish, Wood, Length 9 7/10 in, Width 13 1/5 in, Height 9 4/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Packaging Tape, 2x60, HP260, Clear, PK36 (1288647)
- FELLOWES WireFile Org, 7Comp, 7 3/8x5 7/8x8 1/4, Blk (68112)
- POLAR PLUS Security Truck Seals, Navy, PK1000 (STO-C915M4)
- RITE IN THE RAIN Maxi Book, 80 Sheets, Yellow Cover, 32lb (370F-MX)
- VICTOR TECHNOLOGY ORGANIZER, DSKTP, MIDNIGHTBLK (VCT47205)
- VICTOR TECHNOLOGY Stacking Letter Tray, Black (1154-5)
- VICTOR TECHNOLOGY TOWER, TIDY, MIDNIGHT BLACK (VCT55005)
- VICTOR TECHNOLOGY Tidy Tower, Black (5500-5)
- VICTOR TECHNOLOGY Incline File, Black (8601-5)
- LION EXPAND-N-FILE File Wallet (LIO48170CR)
- ZORO SELECT Desk Organizer, Letter, 5 Compartments, Blk (1AYE6)
- Victor Technology File Holders