Shop All Calculators
Victor Technology
Commercial Calculator, Printing, 9-1/2in.L
Mfr # 1310
Zoro # G9496137
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Printing
- Display Digits 10/12
- Display Fluorescent
- Print Speed 6 Lines/sec
- Display Dimensions 7/8 in H x 4 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # 1310
- Zoro # G9496137
- UPC # 014751013103
- Country of Origin Malaysia
- Category Calculators
Dimensions
Display Dimensions | 7/8 in H x 4 in W |
Length | 9 1/2 in |
Depth | 2 1/4 in |
Width | 7 1/2 in |
Overall Width | 7 1/2 in |
Overall Height | 2 1/4 in |
Overall Depth | 9.5 in |
Display Height | 7/8 in |
Display Width | 4 in |
Description
Printing Calculator, Printing, Length 9 1/2 in, Width 7 1/2 in, Depth 2 1/4 in, Display Digits 10/12, Display Fluorescent, Display Dimensions 7/8 in H x 4 in W, Print Type Thermal, Print Speed 6 Lines/sec, Ink Type Ribbon, Change Sign, Cost/Sell/Margin, Delta Percent, Grand Total, Item Count, Percentage, (2) Independent Tax Keys, 2-Color Display, Cost/Sell/Margin, Power Supply AC Voltage, Includes Paper Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Adhesive Magnetic Strip, 50ft L x 1/2in W (P-220P)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 6", Red, 1000/Case (PL451)
- TAPE LOGIC Tape Logic® Labels, "Caution This Side Up", Arrow, 3" x 4", Red/White, 500/Roll (SCL511R)
- ZORO SELECT Corrugated Boxes, 30" x 15" x 15", Kraft, 15/Bundle (493U44)
- VICTOR TECHNOLOGY 12-Digit Printing Calc., 2-Color Print, 8"x12-1/4"x3-1/4", BK (VCT14604)
- VICTOR TECHNOLOGY 12-Digit Desktop Calculator, White (VCT6400)
- VICTOR TECHNOLOGY 12/10-Digit Calculator, Thermal Printing, 7-3/4"x10"x2-1/2" (VCT1310)
- VICTOR TECHNOLOGY Desktop Calculator, Ribbon, 12 Digits (1240-3A)
- VICTOR TECHNOLOGY Calculator, Printing, Desktop (1260-3)
- VICTOR TECHNOLOGY 8-Digit Dual Power Pocket Calculator, 2-3/4"x4-1/2"x3/8", BK (VCT908)
- CASIO MS-80B Tax and Currency Calculator, 8-Digit LCD (MS-80B)
- Victor Technology Calculators