Shop All Calculators
Victor Technology
Calculator, Desktop, 12 Digits
Mfr # 1200-4
Zoro # G4992075
original price:
$36.65
9% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desktop
- Display Digits 12
- Display LCD
- Display Dimensions 21mm
- Characteristics Manufactured with 50% Recycled Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # 1200-4
- Zoro # G4992075
- UPC # 014751120047
- Country of Origin Cambodia
- Category Calculators
Dimensions
Display Dimensions | 21mm |
Length | 7 1/4 in |
Depth | 1/2 in |
Width | 7 in |
Overall Depth | 7 in |
Overall Width | 7 1/4 in |
Display Width | 3 3/4 in |
Overall Height | 1/2 in |
Display Height | 13/16 in |
Details
Item | Desktop Calculator |
Type | Desktop |
Display Digits | 12 |
Display | LCD |
Characteristics | Manufactured with 50% Recycled Plastic |
Functions | Auto Replay, Automatic Constants, Change Sign, Check/Correct, Cost/Sell/Margin, Grand Total, Percentage, Selectable Rounding Switch, Selectable Decimal, Square Root |
Power Supply | Battery, Solar |
Product Type | Desktop Calculator |
Display Type | LCD |
Features | Independent Tax Key, Backspace Key, Memory |
Display/Print | Display |
Number of Digits Displayed | 12 |
Description
Desktop Calculator, Desktop, Length 7 1/4 in, Width 7 in, Depth 1/2 in, Display Digits 12, Display LCD, Display Dimensions 21mm, Print Speed Not Applicable, Ink Type Not Applicable, Auto Replay, Automatic Constants, Change Sign, Check/Correct, Cost/Sell/Margin, Grand Total, Percentage, Selectable Rounding Switch, Selectable Decimal, Square Root, Manufactured with 50 Percent Recycled Plastic, Power Supply Battery, Solar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AS SEEN ON TV Readers 1-Power Blk (PR-RB4)
- ENCORE PACKAGING Pre Cuts 12 x 17' Blue Polypropylene Strapping, 500PK (P12PC2-BL)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 36", Kraft, 10/Bundle (10Y707)
- GBC Zip Spines, 32-Hole, 1/2"Dia, 85-Sheet Cap, 25/PK, Black PK (GBC2515660)
- VICTOR TECHNOLOGY Desktop Calculator, Ink Roller, 12 Digits (1225-3A)
- VICTOR TECHNOLOGY Desktop Calculator, Ribbon, 12 Digits (1240-3A)
- VICTOR TECHNOLOGY Scientific Calculator with 2 Line Display, PK3 (940)
- VICTOR TECHNOLOGY 8-Digit Pocket Calculator, Hybrid Power, 2-1/2"x4-5/8"x1/2", BK (VCT900)
- VICTOR TECHNOLOGY Colorful 8 Digit Handheld Calculator, PK3 (910)
- VICTOR TECHNOLOGY Handheld Calculator, Financial, 8 Digit (908)
- TEXAS INSTRUMENTS TI Nspire CX II Student Softw, NSPIRECXII (NSCX2/TBL/1L1)
- Victor Technology Calculators