Shop All Calculators
Victor Technology
CALC, DSKTP, DSPY, COST/SL/MGN
Mfr # VCT12004
Zoro # G302500502
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor Technology
- MFR # VCT12004
- Zoro # G302500502
- UPC # 14751120030
- Country of Origin China
- Category Calculators
Description
12-digit desktop display calculator features an auto-replay that allows you to check and correct up to 99 previous entries. CSM keys allow quick, easy solutions to cost/sell/margin problems. Simply enter two variables, and the third appears. Design includes super large, fully punctuated tilt display and a full-size keyboard with PC touch. Functions include two independent tax keys, percent, square root key, four-key memory, backspace key, change sign key, grand total key and automatic constants. Desktop display calculator operates on dual power (solar/battery) with automatic power-down feature. Calculator is made with a high percentage of recycled material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic Tape, 3/4 x 300 in., PK4 (4105)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15G116)
- NATIONAL HARDWARE Wire Galv 12Gax100Ft (N266-973)
- AVERY Economy Clear View 3 Ring Binders, 1 Inc (19601)
- VICTOR TECHNOLOGY Water-Resistant Calculator (99901)
- VICTOR TECHNOLOGY Victor® 10-Digit Calculator, 11003A, Dual Power, 4-1/2" X 5-1/4 X 3/4", Blue/White (11003A)
- VICTOR TECHNOLOGY Commercial Calculator, Printing, 9-1/2in.L (1310)
- VICTOR TECHNOLOGY Acrylic Stand, 9 x 11 x 2 in. (LS-125)
- VICTOR TECHNOLOGY 12/10-Digit Calculator, Thermal Printing, 7-3/4"x10"x2-1/2" (VCT1310)
- VICTOR TECHNOLOGY 1460-4 Extra Heavy-Duty Printing Calculator, Black/Red Print, 4.6 Lines/Sec (1460-4)
- SHARP ELECTRONICS Sharp® 12-Digit Calculator, VX2128V, Tax Feature, Dual Power, 5" X 7" X 7/8", Grey (VX2128V)
- Victor Technology Calculators