Shop All Desk Accessories & Organizers
Victor Technology
Balance Board, Plastic, Gray, 14-1/2 in. D
Mfr # ST570
Zoro # G1873229
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Width 14 3/4 in
- Overall Depth 14 1/2 in
- Overall Height 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # ST570
- Zoro # G1873229
- UPC # 014751785703
- Country of Origin Denmark
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 14 3/4 in |
Overall Depth | 14 1/2 in |
Overall Height | 2 1/8 in |
Overall Length | 21 in |
Details
Item | Balance Board |
Color | Gray |
Material | Plastic |
For Use With | Standing Desks |
Finish | Unfinished |
Accessory Type | Balance Board |
Adjustments | Height |
Product Type | Balance Board |
Description
Balance Board, Color Gray, Features Not Applicable, Material Plastic, Overall Height 2 1/8 in, Overall Length 21 in, Overall Width 14 3/4 in, Product Type Balance Board, Finish Unfinished, For Use With Standing Desks, Adjustments Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING Meaning Flash Cards (JL207)
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- CHARLES LEONARD Magnetic Pockets, 9.5in W x 11.75in H, 4 Assorted Colors Per Pack (26400)
- VERSA PAK Versa-Pak™ Cellulose Wadding Dispenser Pack, 12" x 200', Kraft, 1/Each (KIMDIS12)
- VICTOR TECHNOLOGY Pencil Cup, USB Port (PH600)
- VICTOR TECHNOLOGY Smart Charge Pencil Cup with USB Charging Hub, Black (PH600)
- VICTOR TECHNOLOGY Pencil Cup, Black (9505-5)
- VICTOR TECHNOLOGY Desktop Organizer, Black, 5 Compartments (4720-5)
- VICTOR TECHNOLOGY Desktop Organizer, Black, Wood, 5-1/2 in. H (9525-5)
- VICTOR TECHNOLOGY Compact Standing Desk Riser, Black (DCX610)
- SAFCO Stacking Desktop Sorter Set, White (3285WH)
- Victor Technology Desk Accessories & Organizers