Shop All Calculators
Victor Technology
Antimicrobial Desktop Calculator
Mfr # 11803-A
Zoro # G4256537
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 12
- Display LCD
- Functions Change Sign, Cost/Sell/Margin, Decimal Function, Double Zero, Percent Add-On/Discount, Percentage, Square Root
- Includes Batteries
- Power Supply Battery; Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # 11803-A
- Zoro # G4256537
- UPC # 014751118037
- Country of Origin China
- Category Calculators
Dimensions
Size | 4.75 x 6.5 |
Overall Width | 4 3/4 in |
Overall Height | 1 in |
Display Characters Height | 16 mm |
Overall Depth | 6.5 in |
Details
Item | Desktop Calculator |
Display Digits | 12 |
Display | LCD |
Functions | Change Sign, Cost/Sell/Margin, Decimal Function, Double Zero, Percent Add-On/Discount, Percentage, Square Root |
Includes | Batteries |
Power Supply | Battery; Solar |
Characteristics | +/- Switch Key, Backspace Key, Cost/Sell/Margin, Decimal Function, Double Zero Key, Percent Key(s) |
Product Type | Desktop Calculator |
Features | Antimicrobial, Backspace Key, Memory |
Weight | 0.392 lbs |
Display Angle | Fixed |
Memory | 3-Key |
Display Notation | Numeric |
Number of Digits Displayed | 12 |
Display Type | LCD |
Display/Print | Display |
Description
Desktop Calculator, Change Sign, Cost/Sell/Margin, Decimal Function, Double Zero, Percent Add-On/Discount, Percentage, Square Root, Power Supply Battery, Solar, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-CAST Spec-Cast SPEVMR-003 Vermeer BC1000XL Wood Chipper (SPEVMR-003)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Black (CT2-B)
- ZORO SELECT 14" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRC1)
- EPSON T580B00 UltraChrome K3 Ink, Vivid Light M (T580B00)
- VICTOR TECHNOLOGY 12-Digit Calculator, 2-Color Printing, 8"x11"x3", White/Blue (VCT12603)
- VICTOR TECHNOLOGY Calculator, Desktop, 12 Digits (1200-4)
- VICTOR TECHNOLOGY Commercial Calculator, Printing, 9-1/2in.L (1310)
- VICTOR TECHNOLOGY Desktop Calculator, Ink Roller, 12 Digits (1225-3A)
- VICTOR TECHNOLOGY Victor® 12-Digit Calculator, 99901, Hybrid Power, 4-5/8" X 6-1/2" X 1-3/4", White (99901)
- VICTOR TECHNOLOGY 1460-4 Extra Heavy-Duty Printing Calculator, Black/Red Print, 4.6 Lines/Sec (1460-4)
- CALCULATED INDUSTRIES Construction Calculator, 7.0x1.0x5.0 In (8025)
- Victor Technology Calculators